Countersink, 1 FL, 90 Deg, 1 In, Carbide

KEO| Zoro #: G1521563| Mfr #: 55727

$136.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 1
Number of Flutes: 1
Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521563 Mfr #: 55727
Body Dia. (In.): 1Number of Flutes: 1
Material: CarbideIncluded Angle (Deg.): 90
Shank Length (In.): 1-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Pieces: 1Type: Single Ended
Overall Length (In.): 2-3/4Finish: Uncoated
Shank Dia. (In.): 1/2Item: Countersink
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 90, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood

Reviews