BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1 x 90 deg KEO CO RH SF Countersink

KEO| Zoro #: G1948116| Mfr #: 55431

$54.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-3/4Shank Dia. (In.): 1/2Included Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948116 Mfr #: 55431
Overall Length (In.): 2-3/4Shank Dia. (In.): 1/2
Included Angle (Deg.): 90Type: Single Ended
Number of Flutes: 1Item: Countersink
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodNumber of Pieces: 1
Body Dia. (In.): 1Material: Cobalt Steel
Finish: BrightCountry of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews