DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Countersink, 1 FL, 90 Deg, 1/4, Carbide

KEO| Zoro #: G1826702| Mfr #: 55722

$21.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826702 Mfr #: 55722
Finish: UncoatedItem: Countersink
Material: CarbideApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedIncluded Angle (Deg.): 90
Shank Dia. (In.): 1/4Pilot Dia. (In.): -
Overall Length (In.): 1-1/2Number of Pieces: -
Number of Flutes: 1Cutting Capacity (In.): -
Body Dia. (In.): 1/4Pilot Length (In.): -
Sizes Included: -Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.