KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersink, 1 FL, 90 Deg, 1/4, Carbide

KEO| Zoro #: G2129556| Mfr #: 55724

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2
Type: Single Ended
Shank Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129556 Mfr #: 55724
Overall Length (In.): 2Type: Single Ended
Shank Length (In.): 1Shank Dia. (In.): 1/4
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 1/2Included Angle (Deg.): 90
Number of Flutes: 1Item: Countersink
Number of Pieces: 1Material: Carbide
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 90, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood

Reviews