Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Countersink, 1 FL, 90 Deg, 1/4, Cobalt, TiN

KEO| Zoro #: G1173821| Mfr #: 55426-TiN

$11.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 90Number of Flutes: 1Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173821 Mfr #: 55426-TiN
Included Angle (Deg.): 90Number of Flutes: 1
Material: Cobalt SteelBody Dia. (In.): 1/4
Shank Dia. (In.): 1/4Pilot Dia. (In.): -
Number of Pieces: 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Type: Single EndedSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TinPilot Length (In.): -
Overall Length (In.): 1-1/2Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews