Countersink, 1 FL, 90 Deg, 3/16, Cobalt

KEO| Zoro #: G0636167| Mfr #: 55425

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 1
Type: Single Ended
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636167 Mfr #: 55425
Number of Flutes: 1Type: Single Ended
Number of Pieces: 1Item: Countersink
Body Dia. (In.): 3/16Included Angle (Deg.): 90
Material: Cobalt SteelShank Dia. (In.): 3/16
Finish: BrightApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 1-3/8Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews