Countersink, 1 FL, 90 Deg, 3/16, HSS

KEO| Zoro #: G1676577| Mfr #: 53179

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 90Number of Flutes: 1Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676577 Mfr #: 53179
Included Angle (Deg.): 90Number of Flutes: 1
Material: High Speed SteelBody Dia. (In.): 3/16
Shank Dia. (In.): 3/16Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: black oxideType: Single Ended
Pilot Length (In.): -Overall Length (In.): 1-3/8
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) 1-1/4, Overall Length (In.) 1-3/8, High Speed Steel, Black Oxide Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews