SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated

KEO| Zoro #: G1759974| Mfr #: 53589

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8Included Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759974 Mfr #: 53589
Overall Length (In.): 2-1/4Shank Dia. (In.): 3/8
Included Angle (Deg.): 90Type: Single Ended
Number of Flutes: 1Item: Countersink
Shank Length (In.): 1Application: Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
Number of Pieces: 1Body Dia. (In.): 5/8
Material: High Speed SteelFinish: Uncoated
Country of Origin (subject to change): United States

Description

  • The versatility of this tool should increase productivity on all general purpose applications.
  • The large positive rake and single flute construction provides a smooth surface finish on a wide variety of materials.
  • KEO single flute countersinks are ideal for chamfering, deburring and countersinking.

Reviews