Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8 x 100 deg KEO CO SF Countersink

  • Zoro #: G0529663
  • Mfr #: 55439

$13.05

  • Measurement System: Fractional Inch
  • Overall Length (In.): 1-3/4
  • Primary Material Application ISO Code: P
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #55439 Specifications

  • Zoro #: G0529663
  • Mfr #: 55439
Measurement System: Fractional Inch Overall Length (In.): 1-3/4
Primary Material Application ISO Code: P Type: Single Ended
Number of Pieces: 1 Shank Dia.: 1/4"
Overall Length: 1-3/4" Material: Cobalt
Body Dia. (In.): 3/8 Countersink Angle: 100 Degrees
Number of Flutes: 1 Body Dia.: 3/8"
Included Angle: 100 Degrees Included Angle (Deg.): 100
Shank Dia. (In.): 1/4 Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish - Machining: Bright (Uncoated) Item: Countersink
Primary Material Application: General Purpose Finish: Bright (Uncoated)
Material - Machining: Cobalt Shank Length: 7/8"
Size - Decimal: 3/8" - 0.3750 Standards: ISO 9001:2008
Pilot Guide: No Shank Type - Machining: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 100 Degrees , 3/8 In., Cobalt, Bright (Uncoated)

Reviews of Keo #55439