Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Countersink, 1 FL, 110 Deg, 2 In, Cobalt

  • Zoro #: G6670377
  • Mfr #: 55459
$237.43
  • Material - Machining: Cobalt
  • Body Dia. (In.): 2
  • Overall Length (In.): 3-1/4
See full product details
This item ships free.

Keo #55459 Specifications

  • Zoro #: G6670377
  • Mfr #: 55459
Material - Machining: Cobalt Body Dia. (In.): 2
Overall Length (In.): 3-1/4 Overall Length: 3 1/4 in
Number of Pieces: 1 Shank Dia.: 3/4 in
Shank Length (In.): 1-1/4 Item: Countersink
Included Angle (Deg.): 110 Shank Length: 1 1/4 in
Number of Flutes: 1 Included Angle: 110 Degrees
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood Finish: Bright (Uncoated)
Body Dia.: 2 in Shank Dia. (In.): 3/4
Type: Single Ended Countersink Angle: 110 Degrees
Finish - Machining: Bright (Uncoated) Primary Material Application: Steel
Material: Cobalt Primary Material Application ISO Code: P
Measurement System: Fractional Inch Pilot Guide: No
Standards: ISO 9001:2008 Size - Decimal: 2 in - 2.0000
Shank Type - Machining: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 110 Degrees , 2 in, Cobalt, Bright (Uncoated)

Reviews of Keo #55459