Countersink, 3 Fl, 100 Deg, 1 In, Cobalt

KEO| Zoro #: G1706914| Mfr #: 55335

$47.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cobalt Steel
Number of Flutes: 3
Included Angle (Deg.): 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706914 Mfr #: 55335
Material: Cobalt SteelNumber of Flutes: 3
Included Angle (Deg.): 100Finish: Bright
Body Dia. (In.): 1Shank Dia. (In.): 1/2
Shank Length (In.): 1-1/4Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews