Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Countersink, 3 FL, 100 Deg, 1/4, HSS

KEO| Zoro #: G1660477| Mfr #: 50140

$6.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Included Angle (Deg.): 100
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660477 Mfr #: 50140
Number of Pieces: 1Included Angle (Deg.): 100
Number of Flutes: 3Overall Length (In.): 1-1/2
Item: CountersinkApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Shank Dia. (In.): 1/4Finish: Uncoated
Type: Single EndedBody Dia. (In.): 1/4
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews