Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Countersink, 3 FL, 100 Deg, 3/8, HSS

KEO| Zoro #: G1426616| Mfr #: 50380

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed Steel
Number of Flutes: 3
Included Angle (Deg.): 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426616 Mfr #: 50380
Material: High Speed SteelNumber of Flutes: 3
Included Angle (Deg.): 100Finish: Uncoated
Body Dia. (In.): 3/8Shank Dia. (In.): 1/4
Shank Length (In.): 7/8Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 1-3/4
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews