Countersink, 3 Fl, 100 Deg, 5/8, Cobalt

KEO| Zoro #: G1847851| Mfr #: 55333

$14.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 3/8
Included Angle (Deg.): 100
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847851 Mfr #: 55333
Shank Dia. (In.): 3/8Included Angle (Deg.): 100
Type: Single EndedBody Dia. (In.): 5/8
Material: Cobalt SteelItem: Countersink
Overall Length (In.): 2-1/4Number of Pieces: 1
Number of Flutes: 3Shank Length (In.): 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews