Countersink, 3 FL, 120 Deg, 1 1/2, HSS

KEO| Zoro #: G1751163| Mfr #: 51502

$116.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-7/8
Type: Single Ended
Shank Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751163 Mfr #: 51502
Overall Length (In.): 2-7/8Type: Single Ended
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 1-1/2Included Angle (Deg.): 120
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2-7/8, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews