Countersink, 3 FL, 120 Deg, 1 1/4, HSS

KEO| Zoro #: G1291561| Mfr #: 51252

$94.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed Steel
Number of Flutes: 3
Included Angle (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291561 Mfr #: 51252
Material: High Speed SteelNumber of Flutes: 3
Included Angle (Deg.): 120Finish: Uncoated
Body Dia. (In.): 1-1/4Shank Dia. (In.): 1/2
Shank Length (In.): 1-1/4Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews