Countersink, 3 FL, 120 Deg, 1 In, HSS

KEO| Zoro #: G1925856| Mfr #: 51002

$38.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 2-3/4
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925856 Mfr #: 51002
Number of Pieces: 1Overall Length (In.): 2-3/4
Type: Single EndedItem: Countersink
Pilot Dia. (In.): -Shank Length (In.): 1-1/4
Shank Dia. (In.): 1/2Sizes Included: -
Included Angle (Deg.): 120Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Length (In.): -Material: High Speed Steel
Finish: UncoatedCutting Capacity (In.): -
Body Dia. (In.): 1Number of Flutes: 3
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews