Countersink, 3 FL, 120 Deg, 1/2, HSS

KEO| Zoro #: G0417383| Mfr #: 50122

$14.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2
Type: Single Ended
Shank Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417383 Mfr #: 50122
Overall Length (In.): 2Type: Single Ended
Shank Length (In.): 1Shank Dia. (In.): 1/4
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 1/2Included Angle (Deg.): 120
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews