Countersink, 3 FL, 120 Deg, 1/4, HSS

KEO| Zoro #: G1917833| Mfr #: 50142

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 1/4
Included Angle (Deg.): 120
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917833 Mfr #: 50142
Shank Dia. (In.): 1/4Included Angle (Deg.): 120
Type: Single EndedBody Dia. (In.): 1/4
Material: High Speed SteelItem: Countersink
Overall Length (In.): 1-1/2Number of Pieces: 1
Number of Flutes: 3Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedCountry of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 120, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews