Countersink, 3 FL, 60 Deg, 1 1/2, HSS

KEO| Zoro #: G0518874| Mfr #: 51506

$118.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Countersink
Shank Dia. (In.): 3/4
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518874 Mfr #: 51506
Item: CountersinkShank Dia. (In.): 3/4
Number of Pieces: 1Body Dia. (In.): 1-1/2
Included Angle (Deg.): 60Material: High Speed Steel
Shank Length (In.): 1-1/4Number of Flutes: 3
Overall Length (In.): 3-1/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedType: Single Ended
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, High Speed Steel, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews