Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersink, 3 Fl, 60 Deg, 1 In, Cobalt

KEO| Zoro #: G2245512| Mfr #: 55305

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Countersink
Shank Dia. (In.): 1/2
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245512 Mfr #: 55305
Item: CountersinkShank Dia. (In.): 1/2
Number of Pieces: 1Body Dia. (In.): 1
Included Angle (Deg.): 60Material: Cobalt Steel
Shank Length (In.): 1-1/4Number of Flutes: 3
Overall Length (In.): 2-3/4Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: BrightType: Single Ended
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews