Countersink, 3 FL, 60 Deg, 1/2, Carbide

KEO| Zoro #: G0301761| Mfr #: 55744

$39.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Single Ended
Material: Carbide
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301761 Mfr #: 55744
Type: Single EndedMaterial: Carbide
Number of Flutes: 3Shank Dia. (In.): 1/4
Overall Length (In.): 2Number of Pieces: 1
Included Angle (Deg.): 60Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: UncoatedShank Length (In.): 1
Body Dia. (In.): 1/2Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews