Countersink, 3 FL, 60 Deg, 1/2, HSS

KEO| Zoro #: G0282511| Mfr #: 50126

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Countersink
Shank Dia. (In.): 1/4
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282511 Mfr #: 50126
Item: CountersinkShank Dia. (In.): 1/4
Number of Pieces: 1Body Dia. (In.): 1/2
Included Angle (Deg.): 60Material: High Speed Steel
Shank Length (In.): 1Number of Flutes: 3
Overall Length (In.): 2Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Finish: UncoatedType: Single Ended
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included -

Reviews