Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Countersink, 3 FL, 60 Deg, 1/2, TiAlN

KEO| Zoro #: G0293081| Mfr #: 55744-TiALN

$43.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Single Ended
Material: Carbide
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293081 Mfr #: 55744-TiALN
Type: Single EndedMaterial: Carbide
Number of Flutes: 3Shank Dia. (In.): 1/4
Overall Length (In.): 2Number of Pieces: 1
Included Angle (Deg.): 60Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: TiAlNShank Length (In.): 1
Body Dia. (In.): 1/2Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 2, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews