Countersink, 3 Fl, 60 Deg, 3/4, Cobalt

KEO| Zoro #: G1393637| Mfr #: 55304

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cobalt Steel
Number of Flutes: 3
Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393637 Mfr #: 55304
Material: Cobalt SteelNumber of Flutes: 3
Included Angle (Deg.): 60Finish: Bright
Body Dia. (In.): 3/4Shank Dia. (In.): 1/2
Shank Length (In.): 1-1/4Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-5/8
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews