Countersink, 3 FL, 60 Deg, 3/8, TiAlN

KEO| Zoro #: G2198262| Mfr #: 55743-TiALN

$34.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: TiAlN
Item: Countersink
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2198262 Mfr #: 55743-TiALN
Finish: TiAlNItem: Countersink
Number of Flutes: 3Shank Length (In.): 7/8
Type: Single EndedOverall Length (In.): 1-3/4
Body Dia. (In.): 3/8Shank Dia. (In.): 1/4
Material: CarbideIncluded Angle (Deg.): 60
Number of Pieces: 1Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Country of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews