Countersink, 3 FL, 60 Deg, 5/8, Carbide

KEO| Zoro #: G1160205| Mfr #: 55745

$55.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4
Type: Single Ended
Shank Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160205 Mfr #: 55745
Overall Length (In.): 2-1/4Type: Single Ended
Shank Length (In.): 1Shank Dia. (In.): 3/8
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 5/8Included Angle (Deg.): 60
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: Carbide
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews