Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersink, 3 FL, 60 Deg, 5/8, HSS

KEO| Zoro #: G2042013| Mfr #: 50586

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 60
Material: High Speed Steel
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042013 Mfr #: 50586
Included Angle (Deg.): 60Material: High Speed Steel
Type: Single EndedShank Length (In.): 1
Item: CountersinkApplication: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Shank Dia. (In.): 3/8Overall Length (In.): 2-1/4
Number of Pieces: 1Number of Flutes: 3
Body Dia. (In.): 5/8Finish: Uncoated
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included -

Reviews