Countersink, 3 FL, 82 Deg, 1 3/4, Cobalt

KEO| Zoro #: G1976441| Mfr #: 55318

$184.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 3/4
Included Angle (Deg.): 82
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976441 Mfr #: 55318
Shank Dia. (In.): 3/4Included Angle (Deg.): 82
Type: Single EndedBody Dia. (In.): 1-3/4
Material: Cobalt SteelItem: Countersink
Overall Length (In.): 3-1/2Number of Pieces: 1
Number of Flutes: 3Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Bright
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-3/4, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/2, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews