Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersink, 3 FL, 82 Deg, 1 In, Carbide

KEO| Zoro #: G1518106| Mfr #: 55757

$140.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Carbide
Number of Flutes: 3
Included Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518106 Mfr #: 55757
Material: CarbideNumber of Flutes: 3
Included Angle (Deg.): 82Finish: Uncoated
Body Dia. (In.): 1Shank Dia. (In.): 1/2
Shank Length (In.): 1-1/4Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews