Countersink, 3 FL, 82 Deg, 1 In, HSS

KEO| Zoro #: G2158527| Mfr #: 51008

$41.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 1/2
Included Angle (Deg.): 82
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158527 Mfr #: 51008
Shank Dia. (In.): 1/2Included Angle (Deg.): 82
Type: Single EndedBody Dia. (In.): 1
Material: High Speed SteelItem: Countersink
Overall Length (In.): 2-3/4Number of Pieces: 1
Number of Flutes: 3Shank Length (In.): 1-1/4
Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish RequirementsFinish: Uncoated
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included -

Reviews