Keo
1/4 x 82 deg Three Flute Carbide Countersink
Mfr # 55752
Zoro # G1709005
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Explore More Products
- KEO Countersink, 1 FL, 120 Deg, 1/2, HSS, TiN 53122-TiN
- KEO 1/2 x 100 deg CO 6FLT 3/8 SK Cntsnk 55566
- KEO 3/16 x 82 deg HSS 6FLT Countersink 55021
- KEO Drill/Countersink, 110 deg., 1/4in, HSS, TiN 53141-TIN
- KEO Countersink, 1 FL, 90 Deg, 1 1/4, Cobalt, TiN 55432-TiN
- KEO Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN 50128-TIN
- KEO Countersink, 6 FL, 90 Deg, 1 3/4, Cobalt, TiN 55554-TiN
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt 55506
- KEO Machine Countersink, 4 Fl, 60 Deg, 3/4, TiN 55252-TiN
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 HS4-3/8-100
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" HS1-3/4-82
- Keo Countersinks, Center Drills & Spotting Drills