Countersink, 3 Fl, 82 Deg, 1/4, Cobalt

KEO| Zoro #: G0559316| Mfr #: 55310

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-1/2
Type: Single Ended
Shank Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559316 Mfr #: 55310
Overall Length (In.): 1-1/2Type: Single Ended
Shank Dia. (In.): 1/4Finish: Bright
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodBody Dia. (In.): 1/4
Included Angle (Deg.): 82Number of Flutes: 3
Material: Cobalt SteelItem: Countersink
Number of Pieces: 1Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews