Countersink, 3 FL, 82 Deg, 1/8, TiAlN

KEO| Zoro #: G2370496| Mfr #: 55750-TiALN

$13.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Single Ended
Material: Carbide
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370496 Mfr #: 55750-TiALN
Type: Single EndedMaterial: Carbide
Number of Flutes: 3Shank Dia. (In.): 1/8
Overall Length (In.): 1-1/4Number of Pieces: 1
Included Angle (Deg.): 82Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Finish: TiAlNBody Dia. (In.): 1/8
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) -, Overall Length (In.) 1-1/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews