Countersink, 3 FL, 82 Deg, 3/8, Carbide

KEO| Zoro #: G2081353| Mfr #: 55753

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-3/4
Type: Single Ended
Shank Length (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081353 Mfr #: 55753
Overall Length (In.): 1-3/4Type: Single Ended
Shank Length (In.): 7/8Shank Dia. (In.): 1/4
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 3/8Included Angle (Deg.): 82
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: Carbide
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews