Countersink, 3 FL, 82 Deg, 3/8, HSS

KEO| Zoro #: G2477912| Mfr #: 50388

$9.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Body Dia. (In.): 3/8
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477912 Mfr #: 50388
Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish RequirementsBody Dia. (In.): 3/8
Finish: UncoatedItem: Countersink
Material: High Speed SteelNumber of Flutes: 3
Number of Pieces: 1Overall Length (In.): 1-3/4
Shank Dia. (In.): 1/4Shank Length (In.): 7/8
Type: Single EndedIncluded Angle (Deg.): 82
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included -

Reviews