Countersink, 3 FL, 82 Deg, 5/8, TiAlN

KEO| Zoro #: G0912186| Mfr #: 55755-TiALN

$77.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4
Type: Single Ended
Shank Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912186 Mfr #: 55755-TiALN
Overall Length (In.): 2-1/4Type: Single Ended
Shank Length (In.): 1Shank Dia. (In.): 3/8
Finish: TiAlNApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 5/8Included Angle (Deg.): 82
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: Carbide
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews