Countersink, 3 FL, 90 Deg, 1 1/2, Co, TiN

KEO| Zoro #: G1206055| Mfr #: 55327-TiN

$235.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 3-1/4
Type: Single Ended
Shank Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206055 Mfr #: 55327-TiN
Overall Length (In.): 3-1/4Type: Single Ended
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Finish: TinApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 1-1/2Included Angle (Deg.): 90
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-1/2, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/4, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews