Countersink, 3 FL, 90 Deg, 1 3/4, Co, TiN

KEO| Zoro #: G0321273| Mfr #: 55328-TiN

$207.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Overall Length (In.): 3-1/2
Type: Single Ended
Shank Length (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0321273 Mfr #: 55328-TiN
Overall Length (In.): 3-1/2Type: Single Ended
Shank Length (In.): 1-1/4Shank Dia. (In.): 3/4
Finish: TinApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 1-3/4Included Angle (Deg.): 90
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: Cobalt Steel
Country of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1-3/4, Shank Dia. (In.) 3/4, Shank Length (In.) 1-1/4, Overall Length (In.) 3-1/2, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews