Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 x 90 deg KEO HSS RH 3Fl Center Reamer

KEO | Zoro #: G2209392 | Mfr #: 51009

$42.21 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Keo #51009 Specifications

Zoro #: G2209392 Manufacturer #: 51009
Type: Single Ended Overall Length (In.): 2-3/4
Number of Flutes: 3 Shank Dia. (In.): 1/2
Included Angle (Deg.): 90 Included Angle: 90 Degrees
Material: High Speed Steel Shank Length: 1-1/4"
Pilot Dia. (In.): - Shank Length (In.): 1-1/4
Sizes Included: - Shank Dia.: 1/2"
Pilot Length (In.): - Application: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Item: Countersink Cutting Capacity (In.): -
Body Dia.: 1" Number of Pieces: 1
Overall Length: 2-3/4" Body Dia. (In.): 1
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces 1, Number of Flutes 3, Included Angle 90 Degrees , Body Dia. 1 In., Shank Dia. 1/2 In., Shank Length 1-1/4 In., Overall Length 2-3/4 In., Material High Speed Steel, Finish Bright (Uncoated)

Reviews of Keo #51009