Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersink, 3 FL, 90 Deg, 1/4, Carbide

KEO| Zoro #: G0900541| Mfr #: 55762

$19.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Included Angle (Deg.): 90
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900541 Mfr #: 55762
Number of Pieces: 1Included Angle (Deg.): 90
Number of Flutes: 3Overall Length (In.): 1-1/2
Item: CountersinkApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Shank Dia. (In.): 1/4Finish: Uncoated
Type: Single EndedBody Dia. (In.): 1/4
Material: CarbideCountry of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1/4, Shank Dia. (In.) 1/4, Shank Length (In.) -, Overall Length (In.) 1-1/2, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews