Keo
Countersink, 3 Fl, 90 Deg, 1/4, Cobalt
Mfr # 55320
Zoro # G2166123
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Explore More Products
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk 55545
- KEO 60 deg SF 5 piece Countersink Set HSS 53026
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide 55767
- KEO Countersink, 6 FL, 60 Deg, 5/8, HSS, Uncoated 55007
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt 55512
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt 55605
- KEO Countersink, 1 FL, 82 Deg, 1/4, Cobalt, TiN 55414-TiN
- KEO Drill/Countersink, 6 FL, 60 deg., 3in, TiN 55017-TIN
- KEO Drill/Countersink, 6FL, 110 deg, 5/16in, TiN 55083-TIN
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/4" Diameter 5/16 Pilot Hole 6815536
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt 55507
- Keo Countersinks, Center Drills & Spotting Drills