Countersink, 3 FL, 90 Deg, 2 In, Cobalt

KEO| Zoro #: G0419711| Mfr #: 55329

$299.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Cobalt Steel
Number of Flutes: 3
Included Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419711 Mfr #: 55329
Material: Cobalt SteelNumber of Flutes: 3
Included Angle (Deg.): 90Finish: Bright
Body Dia. (In.): 2Shank Dia. (In.): 3/4
Shank Length (In.): 3/4Item: Countersink
Type: Single EndedNumber of Pieces: 1
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 3-3/4
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 2, Shank Dia. (In.) 3/4, Shank Length (In.) 3/4, Overall Length (In.) 3-3/4, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews