LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Countersink, 3 FL, 90 Deg, 3/16, Carbide

KEO| Zoro #: G2195934| Mfr #: 55761

$16.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1-3/8
Type: Single Ended
Shank Dia. (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195934 Mfr #: 55761
Overall Length (In.): 1-3/8Type: Single Ended
Shank Dia. (In.): 3/16Finish: Uncoated
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodBody Dia. (In.): 3/16
Included Angle (Deg.): 90Number of Flutes: 3
Material: CarbideItem: Countersink
Number of Pieces: 1Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews