Countersink, 3 Fl, 90 Deg, 3/4, Cobalt

KEO| Zoro #: G0363255| Mfr #: 55324

$32.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Included Angle (Deg.): 90
Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363255 Mfr #: 55324
Number of Pieces: 1Included Angle (Deg.): 90
Finish: BrightShank Length (In.): 1-1/4
Item: CountersinkApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Overall Length (In.): 2-5/8Number of Flutes: 3
Type: Single EndedShank Dia. (In.): 1/2
Body Dia. (In.): 3/4Material: Cobalt Steel
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Cobalt, Bright Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews