Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN

KEO| Zoro #: G1516006| Mfr #: 55324-TiN

$37.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia. (In.): 1/2
Included Angle (Deg.): 90
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516006 Mfr #: 55324-TiN
Shank Dia. (In.): 1/2Included Angle (Deg.): 90
Type: Single EndedBody Dia. (In.): 3/4
Material: Cobalt SteelItem: Countersink
Overall Length (In.): 2-5/8Number of Pieces: 1
Number of Flutes: 3Shank Length (In.): 1-1/4
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Tin
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-5/8, Cobalt, TiN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews