Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Countersink, 3 FL, 90 Deg, 3/8, Carbide

KEO| Zoro #: G1459875| Mfr #: 55763

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia. (In.): 3/8
Finish: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459875 Mfr #: 55763
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodBody Dia. (In.): 3/8
Finish: UncoatedItem: Countersink
Material: CarbideNumber of Flutes: 3
Number of Pieces: 1Overall Length (In.): 1-3/4
Shank Dia. (In.): 1/4Shank Length (In.): 7/8
Type: Single EndedIncluded Angle (Deg.): 90
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews