Countersink, 3 FL, 90 Deg, 3/8, TiAlN

KEO| Zoro #: G0767225| Mfr #: 55763-TiALN

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 1-3/4
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767225 Mfr #: 55763-TiALN
Number of Pieces: 1Overall Length (In.): 1-3/4
Type: Single EndedItem: Countersink
Pilot Dia. (In.): -Shank Length (In.): 7/8
Shank Dia. (In.): 1/4Sizes Included: -
Included Angle (Deg.): 90Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Length (In.): -Material: Carbide
Finish: TiAlNCutting Capacity (In.): -
Body Dia. (In.): 3/8Number of Flutes: 3
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, TiAlN Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews