Countersink, 3 FL, 90 Deg, 5/8, Carbide

KEO| Zoro #: G2278805| Mfr #: 55765

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 2-1/4
Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278805 Mfr #: 55765
Number of Pieces: 1Overall Length (In.): 2-1/4
Type: Single EndedItem: Countersink
Pilot Dia. (In.): -Shank Length (In.): 1
Shank Dia. (In.): 3/8Sizes Included: -
Included Angle (Deg.): 90Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Pilot Length (In.): -Material: Carbide
Finish: UncoatedCutting Capacity (In.): -
Body Dia. (In.): 5/8Number of Flutes: 3
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews