Countersink, 3 FL, 90 Deg, 5/8, HSS

KEO| Zoro #: G0729574| Mfr #: 50589

$17.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/4
Type: Single Ended
Shank Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729574 Mfr #: 50589
Overall Length (In.): 2-1/4Type: Single Ended
Shank Length (In.): 1Shank Dia. (In.): 3/8
Finish: UncoatedApplication: General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Body Dia. (In.): 5/8Included Angle (Deg.): 90
Number of Flutes: 3Item: Countersink
Number of Pieces: 1Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 3/8, Shank Length (In.) 1, Overall Length (In.) 2-1/4, High Speed Steel, Uncoated Finish, General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements, Sizes Included -

Reviews